| Overall Length | 457 mm |
| Height | 36.600 mm |
| Rated Capacity | 435 kg |
| Travel | 350 mm |
| Block Width | 102 mm |
| Material | Cast Steel |
| Weight | 0.02 LB |
| Overall Length | 457 mm |
| Height | 36.600 mm |
| Rated Capacity | 435 kg |
| Travel | 350 mm |
| Block Width | 102 mm |
| Material | Cast Steel |
| Weight | 0.02 LB |