| Block Width | 152 mm |
| Travel | 250 mm |
| Overall Length | 356 mm |
| Rated Capacity | 435 kg |
| Height | 50.800 mm |
| Material | Aluminum |
| Weight | 0.02 LB |
| Block Width | 152 mm |
| Travel | 250 mm |
| Overall Length | 356 mm |
| Rated Capacity | 435 kg |
| Height | 50.800 mm |
| Material | Aluminum |
| Weight | 0.02 LB |