| Overall Length | 305 mm |
| Height | 50.800 mm |
| Travel | 200 mm |
| Material | Cast Steel |
| Rated Capacity | 435 kg |
| Block Width | 152 mm |
| Weight | 0.02 LB |
| Overall Length | 305 mm |
| Height | 50.800 mm |
| Travel | 200 mm |
| Material | Cast Steel |
| Rated Capacity | 435 kg |
| Block Width | 152 mm |
| Weight | 0.02 LB |