| Block Length | 100 mm |
| Rated Capacity | 435 kg |
| Height | 35.600 mm |
| Overall Length | 920 mm |
| Mounting Holes Length Center to Center | 100 mm |
| Block Mounting Hole Width | 75 mm |
| Block Mounting Hole Length | 78 mm |
| End to First Mounting Hole | 60 mm |
| Travel | 800 mm |
| No. of Tapped Holes in Center Rail | 9 each |
| Block Width | 120 mm |
| Weight | 0.02 LB |

