| Actual Dia. | 5.992 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Diameter Tolerance [Min] | 0.0050 mm |
| Nominal Size | 6 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210513931 |
| Actual Dia. | 5.992 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Diameter Tolerance [Min] | 0.0050 mm |
| Nominal Size | 6 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210513931 |