| Actual Dia. | 13.993 mm |
| Diameter Tolerance [Min] | 0.0080 mm |
| Nominal Size | 14 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Weight | 2.0 LB |
| EAN or UPC | 698210514006 |
| Actual Dia. | 13.993 mm |
| Diameter Tolerance [Min] | 0.0080 mm |
| Nominal Size | 14 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Weight | 2.0 LB |
| EAN or UPC | 698210514006 |