| Nominal Size | 12 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Weight per Inch | 0.05 lb |
| Actual Dia. | 12 mm |
| Diameter Tolerance [Min] | 0.0080 mm |
| Weight | 0.125 LB |
| EAN or UPC | 698210514198 |
| Nominal Size | 12 mm |
| Diameter Tolerance [Max] | 0.0000 mm |
| Weight per Inch | 0.05 lb |
| Actual Dia. | 12 mm |
| Diameter Tolerance [Min] | 0.0080 mm |
| Weight | 0.125 LB |
| EAN or UPC | 698210514198 |