- M6x1.0
- 25 mm Length
- Flat Point
- Socket Head Set Screw
| Thread Type | N/A |
| Thread Pitch | 1 mm |
| Material | Alloy Steel Black Oxide Finish |
| Point Style | Flat Point |
| Tip Size | 3.2 mm |
| Thread Diameter | M6 |
| Screw Style | Socket Head |
| Tip Length | 1.6 mm |
| Screw Length | 25 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210521011 |

