- M10x1.5
- 10 mm Length
- Flat Point
- Socket Head Set Screw
| Thread Pitch | 1.5 mm |
| Screw Length | 10 mm |
| Tip Length | 2.4 mm |
| Material | Alloy Steel Black Oxide Finish |
| Thread Type | N/A |
| Thread Diameter | M10 |
| Tip Size | 4.8 mm |
| Point Style | Flat Point |
| Screw Style | Socket Head |
| Weight | 0.001 LB |
| EAN or UPC | 698210521066 |

