- M6x1.0
- 16 mm Length
- Flat Point
- Slotted Head Set Screw
| Point Style | Flat Point |
| Thread Diameter | M6 |
| Screw Length | 16 mm |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Thread Pitch | 1 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| Point Style | Flat Point |
| Thread Diameter | M6 |
| Screw Length | 16 mm |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Thread Pitch | 1 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |