- M8x1.25
- 10 mm Length
- Flat Point
- Slotted Head Set Screw
| Thread Type | N/A |
| Point Style | Flat Point |
| Thread Pitch | 1.25 mm |
| Thread Diameter | M8 |
| Material | Stainless Steel |
| Screw Style | Slotted Head |
| Screw Length | 10 mm |
| Weight | 0.001 LB |
| Thread Type | N/A |
| Point Style | Flat Point |
| Thread Pitch | 1.25 mm |
| Thread Diameter | M8 |
| Material | Stainless Steel |
| Screw Style | Slotted Head |
| Screw Length | 10 mm |
| Weight | 0.001 LB |