- M2x0.4
- 4 mm Length
- Flat Point
- Slotted Head Set Screw
| Thread Diameter | M2 |
| Thread Type | N/A |
| Point Style | Flat Point |
| Screw Style | Slotted Head |
| Thread Pitch | 0.4 mm |
| Material | Stainless Steel |
| Screw Length | 4 mm |
| Weight | 0.001 LB |
| Thread Diameter | M2 |
| Thread Type | N/A |
| Point Style | Flat Point |
| Screw Style | Slotted Head |
| Thread Pitch | 0.4 mm |
| Material | Stainless Steel |
| Screw Length | 4 mm |
| Weight | 0.001 LB |