- M4x0.7
- 14 mm Length
- Flat Point
- Slotted Head Set Screw
| Screw Length | 14 mm |
| Thread Diameter | M4 |
| Material | Stainless Steel |
| Thread Pitch | 0.7 mm |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Point Style | Flat Point |
| Weight | 0.04 LB |
| Screw Length | 14 mm |
| Thread Diameter | M4 |
| Material | Stainless Steel |
| Thread Pitch | 0.7 mm |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Point Style | Flat Point |
| Weight | 0.04 LB |