- M5x0.8
- 6 mm Length
- Flat Point
- Slotted Head Set Screw
| Thread Pitch | 0.8 mm |
| Screw Style | Slotted Head |
| Screw Length | 6 mm |
| Point Style | Flat Point |
| Thread Diameter | M5 |
| Thread Type | N/A |
| Material | Stainless Steel |
| Weight | 0.03 LB |
| Thread Pitch | 0.8 mm |
| Screw Style | Slotted Head |
| Screw Length | 6 mm |
| Point Style | Flat Point |
| Thread Diameter | M5 |
| Thread Type | N/A |
| Material | Stainless Steel |
| Weight | 0.03 LB |