- M10x1.5
- 20 mm Length
- Flat Point
- Slotted Head Set Screw
| Point Style | Flat Point |
| Screw Length | 20 mm |
| Thread Diameter | M10 |
| Material | Stainless Steel |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Thread Pitch | 1.5 mm |
| Weight | 0.04 LB |
| Point Style | Flat Point |
| Screw Length | 20 mm |
| Thread Diameter | M10 |
| Material | Stainless Steel |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Thread Pitch | 1.5 mm |
| Weight | 0.04 LB |