- M3x0.5
- 4 mm Length
- Flat Point
- Slotted Head Set Screw
| Screw Style | Slotted Head |
| Thread Diameter | M3 |
| Thread Pitch | 0.5 mm |
| Point Style | Flat Point |
| Screw Length | 4 mm |
| Material | Stainless Steel |
| Thread Type | N/A |
| Weight | 0.02 LB |
| Screw Style | Slotted Head |
| Thread Diameter | M3 |
| Thread Pitch | 0.5 mm |
| Point Style | Flat Point |
| Screw Length | 4 mm |
| Material | Stainless Steel |
| Thread Type | N/A |
| Weight | 0.02 LB |