- M6x1.0
- 10 mm Length
- Cup Point
- Socket Head Set Screw
| Thread Pitch | 1 mm |
| Screw Style | Socket Head |
| Thread Diameter | M6 |
| Screw Length | 10 mm |
| Thread Type | N/A |
| Material | Stainless Steel |
| Point Style | Cup Point |
| Weight | 0.001 LB |
| Thread Pitch | 1 mm |
| Screw Style | Socket Head |
| Thread Diameter | M6 |
| Screw Length | 10 mm |
| Thread Type | N/A |
| Material | Stainless Steel |
| Point Style | Cup Point |
| Weight | 0.001 LB |