- M10x1.5
- 20 mm Length
- Cup Point
- Socket Head Set Screw
| Thread Diameter | M10 |
| Thread Pitch | 1.5 mm |
| Screw Length | 20 mm |
| Thread Type | N/A |
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Point Style | Cup Point |
| Weight | 0.001 LB |
| EAN or UPC | 698210521325 |
| Thread Diameter | M10 |
| Thread Pitch | 1.5 mm |
| Screw Length | 20 mm |
| Thread Type | N/A |
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Point Style | Cup Point |
| Weight | 0.001 LB |
| EAN or UPC | 698210521325 |