- M8x1.25
- 16 mm Length
- Cup Point
- Socket Head Set Screw
| Point Style | Cup Point |
| Thread Diameter | M8 |
| Material | Stainless Steel |
| Screw Style | Socket Head |
| Screw Length | 16 mm |
| Thread Type | N/A |
| Thread Pitch | 1.25 mm |
| Weight | 0.001 LB |
| Point Style | Cup Point |
| Thread Diameter | M8 |
| Material | Stainless Steel |
| Screw Style | Socket Head |
| Screw Length | 16 mm |
| Thread Type | N/A |
| Thread Pitch | 1.25 mm |
| Weight | 0.001 LB |