- M2x0.4
- 6 mm Length
- Cup Point
- Socket Head Set Screw
| Point Style | Cup Point |
| Screw Style | Socket Head |
| Screw Length | 6 mm |
| Thread Diameter | M2 |
| Thread Type | N/A |
| Material | Stainless Steel |
| Thread Pitch | 0.4 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210521363 |
| Point Style | Cup Point |
| Screw Style | Socket Head |
| Screw Length | 6 mm |
| Thread Diameter | M2 |
| Thread Type | N/A |
| Material | Stainless Steel |
| Thread Pitch | 0.4 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210521363 |