- M5x0.8
- 20 mm Length
- Cup Point
- Socket Head Set Screw
| Screw Length | 20 mm |
| Thread Type | N/A |
| Screw Style | Socket Head |
| Thread Diameter | M5 |
| Thread Pitch | 0.8 mm |
| Point Style | Cup Point |
| Material | Stainless Steel |
| Weight | 0.04 LB |
| Screw Length | 20 mm |
| Thread Type | N/A |
| Screw Style | Socket Head |
| Thread Diameter | M5 |
| Thread Pitch | 0.8 mm |
| Point Style | Cup Point |
| Material | Stainless Steel |
| Weight | 0.04 LB |