- M3x0.5
- 4.800 mm Length
- Flat Point
- Slotted Head Set Screw
compliances
- 0
| Screw Length | 4.8 mm |
| Thread Pitch | 0.5 mm |
| Point Style | Flat Point |
| Material | Stainless Steel |
| Tip Length | 0.8 mm |
| Thread Type | N/A |
| Thread Diameter | M3 |
| Screw Style | Slotted Head |
| Tip Size | 1.6 mm |
| Weight | 0.001 LB |

