- M5x0.8
- 11.200 mm Length
- Flat Point
- Slotted Head Set Screw
compliances
- 0
| Tip Size | 2.4 mm |
| Screw Style | Slotted Head |
| Screw Length | 11.2 mm |
| Thread Pitch | 0.8 mm |
| Point Style | Flat Point |
| Material | Stainless Steel |
| Tip Length | 1.2 mm |
| Thread Diameter | M5 |
| Thread Type | N/A |
| Weight | 0.001 LB |

