- M6x1.0
- 20.600 mm Length
- Flat Point
- Slotted Head Set Screw
compliances
- 0
| Tip Size | 3.2 mm |
| Thread Diameter | M6 |
| Thread Type | N/A |
| Thread Pitch | 1 mm |
| Material | Stainless Steel |
| Tip Length | 1.6 mm |
| Screw Style | Slotted Head |
| Screw Length | 20.6 mm |
| Point Style | Flat Point |
| Weight | 0.001 LB |

