- M4x0.7
- 7.200 mm Length
- Flat Point
- Socket Head Set Screw
compliances
- 0
| Material | Stainless Steel |
| Thread Pitch | 0.7 mm |
| Tip Length | 1.2 mm |
| Screw Length | 7.2 mm |
| Point Style | Flat Point |
| Thread Type | N/A |
| Tip Size | 2.4 mm |
| Thread Diameter | M4 |
| Screw Style | Socket Head |
| Weight | 0.001 LB |
| EAN or UPC | 698210522254 |

