- M6x1.0
- 7.600 mm Length
- Flat Point
- Socket Head Set Screw
compliances
- 0
| Thread Pitch | 1 mm |
| Point Style | Flat Point |
| Screw Length | 7.6 mm |
| Tip Size | 3.2 mm |
| Screw Style | Socket Head |
| Thread Diameter | M6 |
| Material | Stainless Steel |
| Thread Type | N/A |
| Tip Length | 1.6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522322 |

