- M10x1.5
- 32.400 mm Length
- Flat Point
- Socket Head Set Screw
compliances
- 0
| Tip Size | 6.5 mm |
| Screw Style | Socket Head |
| Screw Length | 32.4 mm |
| Thread Diameter | M10 |
| Thread Pitch | 1.5 mm |
| Point Style | Flat Point |
| Material | Stainless Steel |
| Thread Type | N/A |
| Tip Length | 3.5 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522377 |

