- M6x1.25
- 27.400 mm Length
- Flat Point
- Socket Head Set Screw
compliances
- 0
| Point Style | Flat Point |
| Thread Pitch | 1.25 mm |
| Tip Length | 2.4 mm |
| Thread Diameter | M6 |
| Screw Style | Socket Head |
| Screw Length | 27.4 mm |
| Thread Type | N/A |
| Material | Stainless Steel |
| Tip Size | 4.8 mm |
| Weight | 0.001 LB |

