- M3x0.5
- 5.800 mm Length
- Flat Point
- Socket Head Set Screw
compliances
- 0
| Point Style | Flat Point |
| Thread Pitch | 0.5 mm |
| Thread Diameter | M3 |
| Material | Stainless Steel |
| Tip Length | 1.8 mm |
| Tip Size | 1.8 mm |
| Screw Style | Socket Head |
| Screw Length | 5.8 mm |
| Thread Type | N/A |
| Weight | 0.001 LB |
| EAN or UPC | 698210522438 |

