- M2x0.4
- 5.800 mm Length
- Flat Point
- Socket Head Set Screw
compliances
- 0
| Point Style | Flat Point |
| Material | Stainless Steel |
| Thread Type | N/A |
| Screw Length | 5.8 mm |
| Thread Pitch | 0.4 mm |
| Tip Size | 0.8 mm |
| Screw Style | Socket Head |
| Tip Length | 0.8 mm |
| Thread Diameter | M2 |
| Weight | 0.01 LB |

