- 9.50 mm Outside Dimension
- 6.680 mm Overall Height
- 5.41 mm Height to Clamp Surface
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Height to Clamp Surface | 5.41 mm |
| Overall Height | 6.68 mm |
| Center Line to Clamp Edge | 4.95 mm |
| Center to Removal Flat | 3.18 mm |
| Outside Dimension | 9.5 mm |
| Material | Stainless Steel |
| Mounting Hole Size | 3.4 mm |
| Small Diameter | 6.35 mm |
| Mounting Bolt Size | M3 |
| Weight | 0.001 LB |
| EAN or UPC | 698210522704 |

