- 8.11 mm Outside Dimension
- 2.360 mm Overall Height
- 1.2 mm Height to Clamp Surface
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Mounting Bolt Size | M3 |
| Height to Clamp Surface | 1.2 mm |
| Small Diameter | 4.8 mm |
| Overall Height | 2.36 mm |
| Center Line to Clamp Edge | 4 mm |
| Material | Stainless Steel |
| Outside Dimension | 8.11 mm |
| Mounting Hole Size | 3.2 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522735 |

