- 9.02 mm Outside Dimension
- 1.020 mm Overall Height
- Aluminum 2024 Clamp Mounting Cleat
| Overall Height | 1.02 mm |
| Center Line to Clamp Edge | 5.4 mm |
| Outside Dimension | 9.02 mm |
| Mounting Bolt Size | M3 |
| Mounting Hole Size | 3.2 mm |
| Material | Aluminum |
| Weight | 0.001 LB |
| EAN or UPC | 698210522797 |

