- 6.40 mm Outside Dimension
- 2.410 mm Overall Height
- 1.3 mm Height to Clamp Surface
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Height to Clamp Surface | 1.3 mm |
| Center Line to Clamp Edge | 3.8 mm |
| Mounting Bolt Size | M3 |
| Material | Stainless Steel |
| Mounting Hole Size | 3.2 mm |
| Overall Height | 2.41 mm |
| Outside Dimension | 6.4 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522810 |

