- 6.40 mm Outside Dimension
- 4.060 mm Overall Height
- 2.9 mm Height to Clamp Surface
- Aluminum 2024 Clamp Mounting Cleat
| Outside Dimension | 6.4 mm |
| Center Line to Clamp Edge | 3.8 mm |
| Height to Clamp Surface | 2.9 mm |
| Overall Height | 4.06 mm |
| Mounting Bolt Size | M3 |
| Material | Aluminum |
| Mounting Hole Size | 3.2 mm |
| Weight | 0.001 LB |

