- 7.10 mm Outside Dimension
- 4.700 mm Overall Height
- 3.6 mm Height to Clamp Surface
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Mounting Bolt Size | M2.5 |
| Outside Dimension | 7.1 mm |
| Center Line to Clamp Edge | 4.4 mm |
| Overall Height | 4.7 mm |
| Material | Stainless Steel |
| Mounting Hole Size | 3 mm |
| Height to Clamp Surface | 3.6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522889 |

