- 4.75 mm Outside Dimension
- 1.250 mm Overall Height
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Mounting Hole Size | 2.62 mm |
| Overall Height | 1.25 mm |
| Material | Stainless Steel |
| Offset | 0.28 mm |
| Outside Dimension | 4.75 mm |
| Center Line to Clamp Edge | 2.65 mm |
| Mounting Bolt Size | M4 |
| Weight | 0.001 LB |
| EAN or UPC | 698210522926 |

