- 6.35 mm Outside Dimension
- 1.250 mm Overall Height
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Material | Stainless Steel |
| Center Line to Clamp Edge | 3.97 mm |
| Mounting Bolt Size | M6 |
| Overall Height | 1.25 mm |
| Outside Dimension | 6.35 mm |
| Offset | 0.79 mm |
| Mounting Hole Size | 3.22 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522933 |

