- 9.40 mm Outside Dimension
- 1.250 mm Overall Height
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Mounting Hole Size | 3.22 mm |
| Outside Dimension | 9.4 mm |
| Mounting Bolt Size | M8 |
| Overall Height | 1.25 mm |
| Center Line to Clamp Edge | 6.27 mm |
| Offset | 1.57 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210522957 |

