- 6.35 mm Outside Dimension
- 3.130 mm Overall Height
- 2.24 mm Height to Clamp Surface
- Stainless Steel Clamp Mounting Cleat
compliances
- 0
| Material | Stainless Steel |
| Small Diameter | 4.57 mm |
| Outside Dimension | 6.35 mm |
| Mounting Hole Size | 2.5 mm |
| Offset | 0.89 mm |
| Overall Height | 3.13 mm |
| Mounting Bolt Size | M3 |
| Center Line to Clamp Edge | 4.065 mm |
| Height to Clamp Surface | 2.24 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210522971 |

