- 1.450 mm OD
- 9.50 mm Free Length
- 0.1800 mm Wire Diameter
- Stainless Steel
- 277 N Spring Rate
compliances
- 0
| Shaft Dia. | 1 mm |
| Spring Load | 276.5 N |
| Material | Stainless Steel |
| Wire Diameter | 0.18 mm |
| No. of Coils | 18 |
| Outside Dia. | 1.45 mm |
| Free Length | 9.5 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523312 |

