- 18.290 mm OD
- 50.80 mm Free Length
- 1.8300 mm Wire Diameter
- Stainless Steel
- 2916 N Spring Rate
compliances
- 0
| Wire Diameter | 1.83 mm |
| Spring Load | 2915.5 N |
| Shaft Dia. | 14.5 mm |
| Outside Dia. | 18.29 mm |
| No. of Coils | 9 |
| Material | Stainless Steel |
| Free Length | 50.8 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523336 |

