- 2.240 mm OD
- 12.70 mm Free Length
- 0.2500 mm Wire Diameter
- Stainless Steel
- 334 N Spring Rate
compliances
- 0
| Outside Dia. | 2.24 mm |
| Shaft Dia. | 1.6 mm |
| Wire Diameter | 0.25 mm |
| Free Length | 12.7 mm |
| Spring Load | 334.3 N |
| No. of Coils | 17 |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523343 |

