- 3.050 mm OD
- 15.90 mm Free Length
- 0.4600 mm Wire Diameter
- Stainless Steel
- 1544 N Spring Rate
compliances
- 0
| Free Length | 15.9 mm |
| Material | Stainless Steel |
| Shaft Dia. | 2 mm |
| Spring Load | 1543.5 N |
| Wire Diameter | 0.46 mm |
| Outside Dia. | 3.05 mm |
| No. of Coils | 16 |
| Weight | 0.001 LB |
| EAN or UPC | 698210523350 |

