- 7.620 mm OD
- 15.90 mm Free Length
- 0.8100 mm Wire Diameter
- Stainless Steel
- 903 N Spring Rate
compliances
- 0
| Shaft Dia. | 5.9 mm |
| Spring Load | 903 N |
| Outside Dia. | 7.62 mm |
| Free Length | 15.9 mm |
| No. of Coils | 6 |
| Material | Stainless Steel |
| Wire Diameter | 0.81 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523381 |

