- 9.140 mm OD
- 22.20 mm Free Length
- 1.0700 mm Wire Diameter
- Stainless Steel
- 3717 N Spring Rate
compliances
- 0
| Outside Dia. | 9.14 mm |
| Wire Diameter | 1.07 mm |
| Material | Stainless Steel |
| Shaft Dia. | 6.9 mm |
| Spring Load | 3717 N |
| Free Length | 22.2 mm |
| No. of Coils | 8 |
| Weight | 0.001 LB |
| EAN or UPC | 698210523398 |

