- 10.670 mm OD
- 25.40 mm Free Length
- 1.1400 mm Wire Diameter
- Stainless Steel
- 2916 N Spring Rate
compliances
- 0
| Outside Dia. | 10.67 mm |
| Spring Load | 2915.5 N |
| Material | Stainless Steel |
| Free Length | 25.4 mm |
| Wire Diameter | 1.14 mm |
| Shaft Dia. | 8.2 mm |
| No. of Coils | 7 |
| Weight | 0.001 LB |
| EAN or UPC | 698210523404 |

