- 12.190 mm OD
- 31.70 mm Free Length
- 1.4000 mm Wire Diameter
- Stainless Steel
- 3936 N Spring Rate
compliances
- 0
| Spring Load | 3935.7 N |
| Shaft Dia. | 9.1 mm |
| Wire Diameter | 1.4 mm |
| Free Length | 31.7 mm |
| Material | Stainless Steel |
| No. of Coils | 8 |
| Outside Dia. | 12.19 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210523411 |

