- 1.600 mm OD
- 6.40 mm Free Length
- 0.2000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 297 N Spring Rate
| Wire Diameter | 0.2 mm |
| Material | Spring Tempered Stainless Steel |
| Outside Dia. | 1.6 mm |
| Free Length | 6.4 mm |
| Spring Load | 297 N |
| Weight | 0.001 LB |
| EAN or UPC | 698210523039 |

