- 4.600 mm OD
- 31.80 mm Free Length
- 0.6000 mm Wire Diameter
- Spring Tempered Stainless Steel
- 297 N Spring Rate
| Free Length | 31.8 mm |
| Outside Dia. | 4.6 mm |
| Spring Load | 297 N |
| Wire Diameter | 0.6 mm |
| Material | Spring Tempered Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210523046 |

